1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CCA Sales Inc
2640
Chip Brush - Black China Bristle, 4 in Bristle Length
MI ITEM #
03142987
MFR #
2640
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
CCA Sales Inc 2640
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCA Sales Inc
2640
Chip Brush - Black China Bristle, 4 in Bristle Length
MI ITEM #
03142987
MFR #
2640
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2640 4" PAINT BRUSH
Specifications
Bristle Length
4 in
Brush Material
Black China Bristle
Brush Thickness
11/16 in
Overall Length
2-1/2 in
Package Quantity
12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought