Motion
HJ236-E
Cylindrical Roller Bearing L-Section Inner Ring - Straight, 180 mm ID, 9.0866 in OD, 20 mm Width
Mi Item #03143156
MFR #HJ236-E
Price$2,648.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing L-Section Inner Ring - Straight, 180 mm ID, 9.0866 in OD, 20 mm Width
Mi Item #03143156
MFR #HJ236-E

Mfr description
HJ236-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,648.30/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    9.0866 in
  • Overall Width  
    20 mm
  • Weight
    3.94 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4012801372077
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    HJ
  • UPC_NO
    4012801372077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)