Motion
30-08201-30-1

CASTER CONCEPTS INC
30-08201-30-1

Plate Caster - 30 Series, Phenolic Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 900 lbs Load Capacity
Mi Item #03158772
MFR #30-08201-30-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
30-08201-30-1

Plate Caster - 30 Series, Phenolic Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 900 lbs Load Capacity
Mi Item #03158772
MFR #30-08201-30-1

Mfr description
30-08201-30-1 30 SER SWL 8 X 2 PHEN RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bolt Size
    3/8 in
  • Face Width
    2 in
  • King Pin Diameter
    5/8 in
  • Leg Size
    1/4 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    9.5000 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Swivel Lead Length  
    2-3/8 in
  • Wheel Diameter
    8 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Rig Type
    Medium Duty
  • Caster Series
    30 Series
  • Caster Type
    Swivel
  • Load Capacity
    900 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)