Motion
GS28 92A YELLOW URE

LOVEJOY INC
GS28 92A YELLOW URE

68514467254 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
Mi Item #03159527
MFR #GS28 92A YELLOW URE
Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS28 92A YELLOW URE

68514467254 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
Mi Item #03159527
MFR #GS28 92A YELLOW URE

Mfr description
GS28-SPIDER-92A YELLOW-URE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.70/each

Specifications

Dimensions

  • Coupling Size Code
    GS28
  • Element Thickness
    .590 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    2.560 in
  • Weight
    0.07 lbs

Details

  • Color
    Yellow
  • Compatible Hub Part Number
    GS28
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514467254
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144672544
  • Max Rpm
    11700 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    1681 in
  • UPC_NO
    685144672544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)