Overview
Mfr description
N208WC2
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Internal ClearanceC2
- Country of OriginJP
- Cage MaterialPressed Steel Cage
- Weight0.83 lbs
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data