Motion
120072-0178

Brad Products
120072-0178

703000D02F120 Single Ended Industrial Cordset - Female Straight Micro-Change (1/2 - 20 UNF) to Pigtail, 3 Poles, 22 AWG, PVC Cable
MI ITEM #03161996
MFR #120072-0178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brad Products
120072-0178

703000D02F120 Single Ended Industrial Cordset - Female Straight Micro-Change (1/2 - 20 UNF) to Pigtail, 3 Poles, 22 AWG, PVC Cable
MI ITEM #03161996
MFR #120072-0178

Mfr description
703000D02F120 MICRO CHANGE 3PIN FEM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Diameter
    5.72 mm, 0.225 in
  • Cable Length
    3.70 m, 12.14 ft
  • Wire Size (AWG)
    22 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200720178_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Micro-Change (1/2 - 20 UNF) - Female Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Micro-Change (1/2 - 20 UNF) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Dual
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Nitrile Rubber
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    4.0 A
  • Max Voltage
    250 V
  • Number Of Poles
    3
  • Protocol
    PROFIBUS
  • Wire/Cable Type
    UL 2661

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)