Motion
05415 HVY DTY PROTECTIVE TAPE 346 TAN 4"X60YD 16.7 MIL

3M
05415 HVY DTY PROTECTIVE TAPE 346 TAN 4"X60YD 16.7 MIL

3M™ Heavy Duty Protective Tape 346, Tan, 4 in x 60 yd, 16.7 mil, 3 rolls per case
Mi Item #03162481
MFR #05415 HVY DTY PROTECTIVE TAPE 346 TAN 4"X60YD 16.7 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05415 HVY DTY PROTECTIVE TAPE 346 TAN 4"X60YD 16.7 MIL

3M™ Heavy Duty Protective Tape 346, Tan, 4 in x 60 yd, 16.7 mil, 3 rolls per case
Mi Item #03162481
MFR #05415 HVY DTY PROTECTIVE TAPE 346 TAN 4"X60YD 16.7 MIL

Mfr description
05415 HVY DTY PROTECTIVE TAPE 346 TAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy flat stock tape provides abrasion and moisture resistance to protect product value
  • Specially formulated rubber adhesive is stain and transfer resistant and long aging to help reduce clean up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    4.2 lb
  • Width
    4 in

Details

  • Backing Material
    Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006037421
  • Manufacturer Upc Number
    00021200054150
  • Minimum Order Quantity
    3
  • Shape
    Continuous Strip
  • UPC_NO
    00021200054150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)