Motion
05418 HVY DTY PROTECTIVE TAPE 346 TAN 12"X60YD 16.7 MIL

3M
05418 HVY DTY PROTECTIVE TAPE 346 TAN 12"X60YD 16.7 MIL

3M™ Heavy Duty Protective Tape 346, Tan, 12 in x 60 yd, 16.7 mil, 1 Roll/Case
Mi Item #03162482
MFR #05418 HVY DTY PROTECTIVE TAPE 346 TAN 12"X60YD 16.7 MIL
Price$843.70/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05418 HVY DTY PROTECTIVE TAPE 346 TAN 12"X60YD 16.7 MIL

3M™ Heavy Duty Protective Tape 346, Tan, 12 in x 60 yd, 16.7 mil, 1 Roll/Case
Mi Item #03162482
MFR #05418 HVY DTY PROTECTIVE TAPE 346 TAN 12"X60YD 16.7 MIL

Mfr description
05418 HVY DTY PROTECTIVE TAPE 346 TAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy flat stock tape provides abrasion and moisture resistance to protect product value
  • Specially formulated rubber adhesive is stain and transfer resistant and long aging to help reduce clean up
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$843.70/rl

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    12.532 lb
  • Width
    12 in

Details

  • Backing Material
    Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006037454
  • Manufacturer Upc Number
    00021200054181
  • Minimum Order Quantity
    1
  • UPC_NO
    00021200054181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)