Motion
7100207148 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T4-200/163.62X25/4X8

3M
7100207148 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T4-200/163.62X25/4X8

3M™Cubitron™II Vitrified Grinding Wheel 92VC T4-200/163.62x25/4x80 93DA80/80 H15VPMF601W-50M/S ANSI
MI ITEM #03162582
MFR #7100207148 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T4-200/163.62X25/4X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100207148 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T4-200/163.62X25/4X8

3M™Cubitron™II Vitrified Grinding Wheel 92VC T4-200/163.62x25/4x80 93DA80/80 H15VPMF601W-50M/S ANSI
MI ITEM #03162582
MFR #7100207148 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T4-200/163.62X25/4X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100207148 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060759790
  • UPC_NO
    00638060759790
  • Color
    Clear
  • Length
    72 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    949.000 g
  • Width
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought