Motion
7100260902 3MVITRIFIED GRINDING WHEEL 33VG T1-610X76,2X254 57A80 J7V300W-50

3M
7100260902 3MVITRIFIED GRINDING WHEEL 33VG T1-610X76,2X254 57A80 J7V300W-50

3M™Vitrified Grinding Wheel 33VG T1-610X76,2X254 57A80 J7V300W-50M/S ANSI
MI ITEM #03162635
MFR #7100260902 3MVITRIFIED GRINDING WHEEL 33VG T1-610X76,2X254 57A80 J7V300W-50
List Price$1,920.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100260902 3MVITRIFIED GRINDING WHEEL 33VG T1-610X76,2X254 57A80 J7V300W-50

3M™Vitrified Grinding Wheel 33VG T1-610X76,2X254 57A80 J7V300W-50M/S ANSI
MI ITEM #03162635
MFR #7100260902 3MVITRIFIED GRINDING WHEEL 33VG T1-610X76,2X254 57A80 J7V300W-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,920.86/each for your price

Overview

Mfr description
7100260902 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336187279
  • UPC_NO
    09003336187279
  • Color
    Clear
  • Length
    72 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    77.2 lb
  • Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought