Motion
7100202787 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1-300X30X60 91DA80/

3M
7100202787 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1-300X30X60 91DA80/

3M™Cubitron™II Vitrified Grinding Wheel 91VA T1-300x30x60 91DA80/80 F15VPH601W-40M/S ANSI
MI ITEM #03162666
MFR #7100202787 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1-300X30X60 91DA80/
List Price$552.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100202787 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1-300X30X60 91DA80/

3M™Cubitron™II Vitrified Grinding Wheel 91VA T1-300x30x60 91DA80/80 F15VPH601W-40M/S ANSI
MI ITEM #03162666
MFR #7100202787 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1-300X30X60 91DA80/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$552.81/each for your price

Overview

Mfr description
7100202787 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00068060530967
  • UPC_NO
    00068060530967
  • Color
    Clear
  • Length
    60 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    7.2 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought