Motion
7100233445 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1-350X30X160 91DA80

3M
7100233445 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1-350X30X160 91DA80

3M™Cubitron™II Vitrified Grinding Wheel 91VA T1-350x30x160 91DA80/80 F15VPH601W-50M/S ANSI
MI ITEM #03162667
MFR #7100233445 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1-350X30X160 91DA80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100233445 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1-350X30X160 91DA80

3M™Cubitron™II Vitrified Grinding Wheel 91VA T1-350x30x160 91DA80/80 F15VPH601W-50M/S ANSI
MI ITEM #03162667
MFR #7100233445 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1-350X30X160 91DA80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100233445 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336176709
  • UPC_NO
    09003336176709
  • Color
    Clear
  • Length
    600 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    8.3 lb
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought