Motion
16051 PETROLEUM SORBENT PAD T-157

3M
16051 PETROLEUM SORBENT PAD T-157

3M™ Petroleum Sorbent Static Resistant Pad HP-557, High Capacity, 50 Each/Case
Mi Item #03162741
MFR #16051 PETROLEUM SORBENT PAD T-157
Price$7.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16051 PETROLEUM SORBENT PAD T-157

3M™ Petroleum Sorbent Static Resistant Pad HP-557, High Capacity, 50 Each/Case
Mi Item #03162741
MFR #16051 PETROLEUM SORBENT PAD T-157

Mfr description
16051 PETROLEUM SORBENT PAD T-157
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.12/each

Specifications

Dimensions

  • Dimensions
    38 x 34 in
  • Length
    38 in
  • Weight
    0.34 lb
  • Width
    34 in

Details

  • Absorbent Capacity Per Package
    81 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Fluids Absorbed
    Petroleum
  • Manufacturer Upc Number
    00021200160516
  • Material
    Polypropylene
  • Package Quantity
    50
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    50051138290691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)