Motion
T240

3M
T240

Sorbent Pillow - Orange Color, 5 in Wide, 14 in Long, 25 in Height, 3-1/2 gal Absorbent Capacity per Package
MI ITEM #03162743
MFR #T240
Your Price$284.98/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
T240

Sorbent Pillow - Orange Color, 5 in Wide, 14 in Long, 25 in Height, 3-1/2 gal Absorbent Capacity per Package
MI ITEM #03162743
MFR #T240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$284.98/ca(List $341.97)

Overview

Mfr description
16053 PETROLEUM SORBENT PILLOW T-240
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Type
    Pillow
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    3-1/2 gal (US)
  • Dimensions
    14 in x 25 in
  • Length
    14 in
  • Height
    25 in
  • Width
    5 in
  • Color
    Orange
  • Fluids Absorbed
    Oils
  • Package Quantity
    10
  • Manufacturer Upc Number
    00021200160530
  • UPC_NO
    00021200160530
  • Weight
    25 lb
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought