Motion
T280

3M
T280

Sorbent Containment Boom - Orange Color, 10 ft Long, 10 gal Absorbent Capacity per Package
MI ITEM #03162746
MFR #T280
Your Price$495.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
T280

Sorbent Containment Boom - Orange Color, 10 ft Long, 10 gal Absorbent Capacity per Package
MI ITEM #03162746
MFR #T280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$495.76/each(List $576.87)

Overview

Mfr description
16085 PETROLEUM SORBENT DOUBLE BOOM
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Type
    Boom
  • Application
    Fuel/Oil
  • Absorbent Capacity Per Package
    10 gal (US)
  • Dimensions
    4" x 10 ft
  • Length
    10 ft
  • Color
    Orange
  • Fluids Absorbed
    Fuels, Oils
  • Package Quantity
    4
  • Manufacturer Upc Number
    00021200160851
  • UPC_NO
    00021200160851
  • Weight
    27.5 lb
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought