Motion
18425 BUMPON PROTECTIVE PRODUCTS SJ5003 BLACK

3M
18425 BUMPON PROTECTIVE PRODUCTS SJ5003 BLACK

3M™ Bumpon™ Protective Products SJ5003 Black, 3000/Case
MI ITEM #03162805
MFR #18425 BUMPON PROTECTIVE PRODUCTS SJ5003 BLACK
Price$0.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18425 BUMPON PROTECTIVE PRODUCTS SJ5003 BLACK

3M™ Bumpon™ Protective Products SJ5003 Black, 3000/Case
MI ITEM #03162805
MFR #18425 BUMPON PROTECTIVE PRODUCTS SJ5003 BLACK

Mfr description
18425 BUMPON PROTECTIVE PRODUCTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.11/each

Specifications

Dimensions

  • Height
    5.1 mm
  • Length
    11/25 in
  • Width
    1/5 in

Details

  • Shape
    Circular-Hemisphere

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)