Motion
18437 BUMPON PROTECTIVE PRODUCTS SJ5009 WHITE

3M
18437 BUMPON PROTECTIVE PRODUCTS SJ5009 WHITE

3M™ Bumpon™ Protective Products SJ5009 White, 1000/Case
Mi Item #03162813
MFR #18437 BUMPON PROTECTIVE PRODUCTS SJ5009 WHITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18437 BUMPON PROTECTIVE PRODUCTS SJ5009 WHITE

3M™ Bumpon™ Protective Products SJ5009 White, 1000/Case
Mi Item #03162813
MFR #18437 BUMPON PROTECTIVE PRODUCTS SJ5009 WHITE

Mfr description
18437 BUMPON PROTECTIVE PRODUCTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.4 in
  • Length
    0.88 in
  • Weight
    0.009 lb
  • Width
    0.4 in

Details

  • Application
    Heavier Appliances/Electronic Device Feet - Anti-Skid
  • Color
    White
  • Manufacturer Upc Number
    00021200184376
  • UPC_NO
    00021200184376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)