Motion
18467 BUMPON PROTECTIVE PRODUCTS SJ5510 WHITE

3M
18467 BUMPON PROTECTIVE PRODUCTS SJ5510 WHITE

Bumpon™ Continuous Strip Bumper - 0.1500 in Height, 0.5000 in Width, 50 ft Length, Continuous Strip Shape
MI ITEM #03162818
MFR #18467 BUMPON PROTECTIVE PRODUCTS SJ5510 WHITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18467 BUMPON PROTECTIVE PRODUCTS SJ5510 WHITE

Bumpon™ Continuous Strip Bumper - 0.1500 in Height, 0.5000 in Width, 50 ft Length, Continuous Strip Shape
MI ITEM #03162818
MFR #18467 BUMPON PROTECTIVE PRODUCTS SJ5510 WHITE

Mfr description
18467 BUMPON PROTECTIVE PRODUCTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    0.1500 x 0.5000 x 50 ft
  • Height
    0.1500 in
  • Length
    50 ft
  • Width
    0.5000 in

Details

  • Shape
    Continuous Strip
  • Type
    Continuous Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)