1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
18468 BUMPON PROTECTIVE PRODUCTS SJ5510SBMQ GRAY
Bumpon™ Continuous Strip Bumper - 0.1500 in Height, 0.5000 in Width, 50 ft Length, Continuous Strip Shape
MI ITEM #
03162819
MFR #
18468 BUMPON PROTECTIVE PRODUCTS SJ5510SBMQ GRAY
Price
$186.23
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Bumpers
3M 18468 BUMPON PROTECTIVE PRODUCTS SJ5510SBMQ GRAY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
18468 BUMPON PROTECTIVE PRODUCTS SJ5510SBMQ GRAY
Bumpon™ Continuous Strip Bumper - 0.1500 in Height, 0.5000 in Width, 50 ft Length, Continuous Strip Shape
MI ITEM #
03162819
MFR #
18468 BUMPON PROTECTIVE PRODUCTS SJ5510SBMQ GRAY
Mfr description
18468 BUMPON PROTECTIVE PRODUCTS
For industrial/occupational use only. Not for consumer sale or use.
All 3M™ Bumpon™ Protective Products feature a urethane composition
Easy application with 3M pressure-sensitive adhesives
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$186
.23
/each
Add to Cart
Specifications
Dimensions
Dimensions
0.1500 x 0.5000 x 50 ft
Height
0.1500 in
Length
50 ft
Width
0.5000 in
Details
Shape
Continuous Strip
Type
Continuous Strip
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items