Motion
7100209672 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1ESP-175X30X50.8 V4

3M
7100209672 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1ESP-175X30X50.8 V4

3M™Cubitron™II Vitrified Grinding Wheel 93VE T1ESP-175x30x50.8 V45 U10 99DA54/80 F15VPLF901W-40M/S ANSI
MI ITEM #03162836
MFR #7100209672 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1ESP-175X30X50.8 V4
List Price$672.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100209672 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1ESP-175X30X50.8 V4

3M™Cubitron™II Vitrified Grinding Wheel 93VE T1ESP-175x30x50.8 V45 U10 99DA54/80 F15VPLF901W-40M/S ANSI
MI ITEM #03162836
MFR #7100209672 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1ESP-175X30X50.8 V4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$672.23/each for your price

Overview

Mfr description
7100209672 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060763186
  • UPC_NO
    00638060763186
  • Color
    Clear
  • Length
    60 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    2.5 lb
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought