Motion
22833 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 6"X1500' 2.0 MIL

3M
22833 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 6"X1500' 2.0 MIL

3M™ High Temperature Paint Masking Film 7300 Translucent, 6 in x 1500 ft 3.4 mil, 6 per case Boxed
Mi Item #03162885
MFR #22833 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 6"X1500' 2.0 MIL
Price$352.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22833 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 6"X1500' 2.0 MIL

3M™ High Temperature Paint Masking Film 7300 Translucent, 6 in x 1500 ft 3.4 mil, 6 per case Boxed
Mi Item #03162885
MFR #22833 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 6"X1500' 2.0 MIL

Mfr description
22833 HIGH TEMP PAINT MASKING FILM 7300
  • For industrial/occupational use only. Not for consumer sale or use.
  • Performs reliably in temperatures as high as 310°F
  • Soft flexing design provides scratch-resistant draping and conformability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.10/each

Specifications

Dimensions

  • Length
    1500 ft
  • Thickness
    3.4 mil
  • Width
    6 in

Details

  • Color
    Transparent
  • Manufacturer Stock Number
    70006158722
  • Manufacturer Upc Number
    00021200228339
  • Type
    Masking Tape
  • UPC_NO
    00021200228339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)