Motion
22834 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 9"X1500' 2.0 MIL

3M
22834 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 9"X1500' 2.0 MIL

3M™ High Temperature Paint Masking Film 7300, Translucent, 9 in x 1500 ft, 3.4 mil, 4 per case
Mi Item #03162886
MFR #22834 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 9"X1500' 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22834 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 9"X1500' 2.0 MIL

3M™ High Temperature Paint Masking Film 7300, Translucent, 9 in x 1500 ft, 3.4 mil, 4 per case
Mi Item #03162886
MFR #22834 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 9"X1500' 2.0 MIL

Mfr description
22834 HIGH TEMP PAINT MASKING FILM 7300
  • For industrial/occupational use only. Not for consumer sale or use.
  • Performs reliably in temperatures as high as 310°F
  • Soft flexing design provides scratch-resistant draping and conformability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1500 ft
  • Thickness
    3.4 mil
  • Width
    9 in

Details

  • Color
    Transparent
  • Manufacturer Stock Number
    70006158730
  • Manufacturer Upc Number
    00021200228346
  • Type
    Painter's Tape
  • UPC_NO
    00021200228346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)