Motion
22835 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 12"X1500' 2.0 MIL

3M
22835 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 12"X1500' 2.0 MIL

3M™ High Temperature Paint Masking Film 7300, Translucent, 12 in x 1500 ft, 3.4 mil, 3 per case
Mi Item #03162887
MFR #22835 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 12"X1500' 2.0 MIL
Price$633.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22835 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 12"X1500' 2.0 MIL

3M™ High Temperature Paint Masking Film 7300, Translucent, 12 in x 1500 ft, 3.4 mil, 3 per case
Mi Item #03162887
MFR #22835 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 12"X1500' 2.0 MIL

Mfr description
22835 HIGH TEMP PAINT MASKING FILM 7300
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.09/each

Specifications

Dimensions

  • Length
    1500 ft
  • Thickness
    3.4 mil
  • Width
    12 in

Details

  • Color
    Transparent
  • Manufacturer Stock Number
    70006158748
  • Manufacturer Upc Number
    00021200228353
  • UPC_NO
    50021200228358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)