Motion
7100202146 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1-200X13X31.75 99DA

3M
7100202146 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1-200X13X31.75 99DA

3M™Cubitron™II Vitrified Grinding Wheel 93VE T1-200x13x31.75 99DA54/80 F15VPLF901W-40M/S ANSI
MI ITEM #03162899
MFR #7100202146 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1-200X13X31.75 99DA
List Price$431.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100202146 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1-200X13X31.75 99DA

3M™Cubitron™II Vitrified Grinding Wheel 93VE T1-200x13x31.75 99DA54/80 F15VPLF901W-40M/S ANSI
MI ITEM #03162899
MFR #7100202146 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1-200X13X31.75 99DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$431.68/each for your price

Overview

Mfr description
7100202146 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00068060530202
  • UPC_NO
    00068060530202
  • Color
    Yellow
  • Length
    4 in
  • Manufacturer Stock Number
    70006159118
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    1.6 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought