1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
23268 BUMPON PROTECTIVE PRODUCTS SJ5508 BROWN
Bumpon™ Tapered Square Bumper - 0.1200 in Height, 0.5000 in Width, 1/2 in Length, Tapered Square (Flat Top) Shape
MI ITEM #
03162942
MFR #
23268 BUMPON PROTECTIVE PRODUCTS SJ5508 BROWN
Price
$174.23
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Bumpers
3M 23268 BUMPON PROTECTIVE PRODUCTS SJ5508 BROWN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
23268 BUMPON PROTECTIVE PRODUCTS SJ5508 BROWN
Bumpon™ Tapered Square Bumper - 0.1200 in Height, 0.5000 in Width, 1/2 in Length, Tapered Square (Flat Top) Shape
MI ITEM #
03162942
MFR #
23268 BUMPON PROTECTIVE PRODUCTS SJ5508 BROWN
Mfr description
23268 BUMPON PROTECTIVE PRODUCTS
For industrial/occupational use only. Not for consumer sale or use.
All 3M™ Bumpon™ Protective Products feature a urethane composition
Easy application with 3M pressure-sensitive adhesives
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$174
.23
/each
Add to Cart
Specifications
Dimensions
Dimensions
0.1200 x 0.5000 in
Height
0.1200 in
Length
1/2 in
Width
0.5000 in
Details
Shape
Tapered Square (Flat Top)
Type
Bumper
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items