Motion
23269 BUMPON PROTECTIVE PRODUCTS SJ5312 CLEAR

3M
23269 BUMPON PROTECTIVE PRODUCTS SJ5312 CLEAR

Bumpon™ Cylindrical Bumper - 0.1400 in Height, 0.5000 in Width, 1/2 in Length, Cylindrical (Flat Top) Shape
MI ITEM #03162943
MFR #23269 BUMPON PROTECTIVE PRODUCTS SJ5312 CLEAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23269 BUMPON PROTECTIVE PRODUCTS SJ5312 CLEAR

Bumpon™ Cylindrical Bumper - 0.1400 in Height, 0.5000 in Width, 1/2 in Length, Cylindrical (Flat Top) Shape
MI ITEM #03162943
MFR #23269 BUMPON PROTECTIVE PRODUCTS SJ5312 CLEAR

Mfr description
23269 BUMPON PROTECTIVE PRODUCTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    0.1400 x 0.5000 in
  • Height
    0.1400 in
  • Length
    1/2 in
  • Width
    0.5000 in

Details

  • Shape
    Cylindrical (Flat Top)
  • Type
    Bumper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)