Motion
23272 BUMPON PROTECTIVE PRODUCTS SJ5012 BROWN

3M
23272 BUMPON PROTECTIVE PRODUCTS SJ5012 BROWN

Bumpon™ Cylindrical Bumper - 0.1400 in Height, 0.5000 in Width, 1/2 in Length, Cylindrical (Flat Top) Shape
MI ITEM #03162946
MFR #23272 BUMPON PROTECTIVE PRODUCTS SJ5012 BROWN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23272 BUMPON PROTECTIVE PRODUCTS SJ5012 BROWN

Bumpon™ Cylindrical Bumper - 0.1400 in Height, 0.5000 in Width, 1/2 in Length, Cylindrical (Flat Top) Shape
MI ITEM #03162946
MFR #23272 BUMPON PROTECTIVE PRODUCTS SJ5012 BROWN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    0.1400 x 0.5000 in
  • Height
    0.1400 in
  • Length
    1/2 in
  • Width
    0.5000 in

Details

  • Shape
    Cylindrical (Flat Top)
  • Type
    Bumper

Overview

Mfr description
23272 BUMPON PROTECTIVE PRODUCTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
  • High skid-resistance
  • Won't scratch or stain surfaces
  • Reduces vibration and noise
  • Will not crack or harden

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought