Motion
7100244667 3MVITRIFIED GRINDING WHEEL 33VA T1-500X32X203.2 40A240 M10V300W-

3M
7100244667 3MVITRIFIED GRINDING WHEEL 33VA T1-500X32X203.2 40A240 M10V300W-

3M™Vitrified Grinding Wheel 33VA T1-500x32x203.2 40A240 M10V300W-63M/S ANSI
MI ITEM #03162956
MFR #7100244667 3MVITRIFIED GRINDING WHEEL 33VA T1-500X32X203.2 40A240 M10V300W-
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100244667 3MVITRIFIED GRINDING WHEEL 33VA T1-500X32X203.2 40A240 M10V300W-

3M™Vitrified Grinding Wheel 33VA T1-500x32x203.2 40A240 M10V300W-63M/S ANSI
MI ITEM #03162956
MFR #7100244667 3MVITRIFIED GRINDING WHEEL 33VA T1-500X32X203.2 40A240 M10V300W-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100244667 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336180980
  • UPC_NO
    09003336180980
  • Color
    White
  • Length
    50 yd
  • Manufacturer Stock Number
    70070484863
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    24 lb
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text