Motion
24343

3M
24343

3M™ Polyurethane Protective Tape 8671, Transparent, 2 in x 36 yd, 6 Roll/Case
MI ITEM #03163017
MFR #24343
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24343

3M™ Polyurethane Protective Tape 8671, Transparent, 2 in x 36 yd, 6 Roll/Case
MI ITEM #03163017
MFR #24343

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24343 POLYURETHANE PROTECTIVE TAPE 8671
  • For industrial/occupational use only. Not for consumer sale or use.
  • Formulated for resistance to ultraviolet light
  • Tough, thermoplastic polyurethane elastomer has a high peel strength and is abrasion, scratch, erosion, tear and puncture resistant
  • Thin and conformable tape is easy to apply and conforms over curved surfaces
  • Can be painted over, or applied to painted surfaces
  • Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary

Specifications

  • Backing Material
    Polyurethane
  • Color
    Transparent
  • Length
    36 yd
  • Width
    2 in
  • Manufacturer Stock Number
    70006178977
  • Manufacturer Upc Number
    00021200243431
  • Minimum Order Quantity
    6
  • Weight
    2.078 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text