Motion
7010354610 3MVITRIFIED GRINDING WHEEL 33VC T1N-450X76.2X127 V60 X8.9 54A60L

3M
7010354610 3MVITRIFIED GRINDING WHEEL 33VC T1N-450X76.2X127 V60 X8.9 54A60L

3M™Vitrified Grinding Wheel 33VC T1N-450x76.2x127 V60 X8.9 54A60 L15VPMF604W-50M/S ANSI
MI ITEM #03163051
MFR #7010354610 3MVITRIFIED GRINDING WHEEL 33VC T1N-450X76.2X127 V60 X8.9 54A60L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010354610 3MVITRIFIED GRINDING WHEEL 33VC T1N-450X76.2X127 V60 X8.9 54A60L

3M™Vitrified Grinding Wheel 33VC T1N-450x76.2x127 V60 X8.9 54A60 L15VPMF604W-50M/S ANSI
MI ITEM #03163051
MFR #7010354610 3MVITRIFIED GRINDING WHEEL 33VC T1N-450X76.2X127 V60 X8.9 54A60L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010354610 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051125916073
  • UPC_NO
    00051125916073
  • Color
    Clear
  • Length
    36 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    39.4 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought