Motion
7010354876 3MVITRIFIED GRINDING WHEEL 33VG T1-500X50X203.2 57A80 J7V300W-50

3M
7010354876 3MVITRIFIED GRINDING WHEEL 33VG T1-500X50X203.2 57A80 J7V300W-50

3M™Vitrified Grinding Wheel 33VG T1-500x50x203.2 57A80 J7V300W-50M/S ANSI
MI ITEM #03163069
MFR #7010354876 3MVITRIFIED GRINDING WHEEL 33VG T1-500X50X203.2 57A80 J7V300W-50
Price$933.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010354876 3MVITRIFIED GRINDING WHEEL 33VG T1-500X50X203.2 57A80 J7V300W-50

3M™Vitrified Grinding Wheel 33VG T1-500x50x203.2 57A80 J7V300W-50M/S ANSI
MI ITEM #03163069
MFR #7010354876 3MVITRIFIED GRINDING WHEEL 33VG T1-500X50X203.2 57A80 J7V300W-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$933.51/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    39.4 lb
  • Width
    12 in

Details

  • Color
    Clear
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00051115818394
  • UPC_NO
    00051115818394

Overview

Mfr description
7010354876 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought