1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1311600
Jackson Shovel - Steel, 14-1/2 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
MI ITEM #
03163256
MFR #
1311600
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Digging Tools
Shovels and Spades
AMES CO. 1311600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1311600
Jackson Shovel - Steel, 14-1/2 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
MI ITEM #
03163256
MFR #
1311600
Mfr description
1311600 SHOVEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Height
9 in
Blade Width
14-1/2 in
Handle Length
27 in
Details
Blade Material
Steel
Blade Type
Square, Ribbed
Handle Material
Wood
Handle Style
D-Grip Straight
Non Sparking
Not Non-Sparking
Type
Shovel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items