Motion
7100238840 3MVITRIFIED GRINDING WHEEL 33VC T1-500X12,7X203,2 54A120 J7V604W

3M
7100238840 3MVITRIFIED GRINDING WHEEL 33VC T1-500X12,7X203,2 54A120 J7V604W

3M™Vitrified Grinding Wheel 33VC T1-500X12,7X203,2 54A120 J7V604W-50M/S ANSI
MI ITEM #03163460
MFR #7100238840 3MVITRIFIED GRINDING WHEEL 33VC T1-500X12,7X203,2 54A120 J7V604W
Price$431.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100238840 3MVITRIFIED GRINDING WHEEL 33VC T1-500X12,7X203,2 54A120 J7V604W

3M™Vitrified Grinding Wheel 33VC T1-500X12,7X203,2 54A120 J7V604W-50M/S ANSI
MI ITEM #03163460
MFR #7100238840 3MVITRIFIED GRINDING WHEEL 33VC T1-500X12,7X203,2 54A120 J7V604W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$431.61/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    9.7 lb
  • Width
    3 in

Details

  • Color
    Clear
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    09003336178581
  • UPC_NO
    09003336178581

Overview

Mfr description
7100238840 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought