Motion
7100239059 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VCT7-304.8X127X177.8-2

3M
7100239059 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VCT7-304.8X127X177.8-2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T7-304.8x127x177.8-2-215.9x25.4 93DA80/80 H8V601W-50M/S ANSI
MI ITEM #03163465
MFR #7100239059 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VCT7-304.8X127X177.8-2
List Price$2,414.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100239059 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VCT7-304.8X127X177.8-2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T7-304.8x127x177.8-2-215.9x25.4 93DA80/80 H8V601W-50M/S ANSI
MI ITEM #03163465
MFR #7100239059 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VCT7-304.8X127X177.8-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,414.92/each for your price

Overview

Mfr description
7100239059 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336178666
  • UPC_NO
    09003336178666
  • Color
    Clear
  • Length
    60 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    25.6 lb
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text