Motion
7100230625 3MVITRIFIED GRINDING WHEEL 33VA T1-450X25X203.2 40A120L15VPMF300

3M
7100230625 3MVITRIFIED GRINDING WHEEL 33VA T1-450X25X203.2 40A120L15VPMF300

3M™Vitrified Grinding Wheel 33VA T1-450x25x203.2 40A120 L15VPMF300W-50M/S ANSI
MI ITEM #03163510
MFR #7100230625 3MVITRIFIED GRINDING WHEEL 33VA T1-450X25X203.2 40A120L15VPMF300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100230625 3MVITRIFIED GRINDING WHEEL 33VA T1-450X25X203.2 40A120L15VPMF300

3M™Vitrified Grinding Wheel 33VA T1-450x25x203.2 40A120 L15VPMF300W-50M/S ANSI
MI ITEM #03163510
MFR #7100230625 3MVITRIFIED GRINDING WHEEL 33VA T1-450X25X203.2 40A120L15VPMF300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100230625 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336175702
  • UPC_NO
    09003336175702
  • Color
    Beige
  • Length
    3 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    12.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text