Motion
7100233366 3MVITRIFIED GRINDING WHEEL 33VA T5-40X40X13-1-20X13 40A120L15VPM

3M
7100233366 3MVITRIFIED GRINDING WHEEL 33VA T5-40X40X13-1-20X13 40A120L15VPM

3M™Vitrified Grinding Wheel 33VA T5-40X40X13-1-20X13 40A120 L15VPMF300W-40M/S ANSI
Mi Item #03163542
MFR #7100233366 3MVITRIFIED GRINDING WHEEL 33VA T5-40X40X13-1-20X13 40A120L15VPM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100233366 3MVITRIFIED GRINDING WHEEL 33VA T5-40X40X13-1-20X13 40A120L15VPM

3M™Vitrified Grinding Wheel 33VA T5-40X40X13-1-20X13 40A120 L15VPMF300W-40M/S ANSI
Mi Item #03163542
MFR #7100233366 3MVITRIFIED GRINDING WHEEL 33VA T5-40X40X13-1-20X13 40A120L15VPM

Mfr description
7100233366 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Weight
    0.172 lb
  • Width
    3/4 in

Details

  • Color
    White
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Stock Number
    70070707651
  • Manufacturer Upc Number
    09003336176655
  • UPC_NO
    09003336176655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)