Motion
7100227980 3MVITRIFIED GRINDING WHEEL 91VB T1-400X32X127 81A240 K5V901W-50M

3M
7100227980 3MVITRIFIED GRINDING WHEEL 91VB T1-400X32X127 81A240 K5V901W-50M

3M™Vitrified Grinding Wheel 91VB T1-400X32X127 81A240 K5V901W-50M/S ANSI
Mi Item #03163562
MFR #7100227980 3MVITRIFIED GRINDING WHEEL 91VB T1-400X32X127 81A240 K5V901W-50M
Price$672.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100227980 3MVITRIFIED GRINDING WHEEL 91VB T1-400X32X127 81A240 K5V901W-50M

3M™Vitrified Grinding Wheel 91VB T1-400X32X127 81A240 K5V901W-50M/S ANSI
Mi Item #03163562
MFR #7100227980 3MVITRIFIED GRINDING WHEEL 91VB T1-400X32X127 81A240 K5V901W-50M

Mfr description
7100227980 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.96/each

Specifications

Dimensions

  • Length
    18 yd
  • Weight
    16.4 lb
  • Width
    4-1/4 in

Details

  • Color
    Clear
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    09003336174583
  • UPC_NO
    09003336174583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)