Motion
7100229414 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1N-300X32X127 V60 X

3M
7100229414 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1N-300X32X127 V60 X

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1N-300x32x127 V60 X12 93DA80/80 H15VPMF601W-50M/S ANSI
Mi Item #03163586
MFR #7100229414 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1N-300X32X127 V60 X
Price$805.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100229414 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1N-300X32X127 V60 X

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1N-300x32x127 V60 X12 93DA80/80 H15VPMF601W-50M/S ANSI
Mi Item #03163586
MFR #7100229414 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1N-300X32X127 V60 X

Mfr description
7100229414 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-drying, high tack adhesive sticks quickly and holds reliably
  • Low soak-in ensures the adhesive remains on the surface of the substrate, maximizing adhesion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.89/each

Specifications

Dimensions

  • Weight
    6.8 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Fast-drying, high tack adhesive sticks quickly and holds reliably• Low soak-in ensures the adhesive remains on the surface of the substrate, maximizing adhesion• Formula is pH neutral to provide a safe method of adhesion for photos and sensitive documents
  • Manufacturer Upc Number
    09003336175207
  • UPC_NO
    09003336175207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)