Motion
7100229504 3MVITRIFIED GRINDING WHEEL 92VA T1-500X50X203.2 93A120H15VPMF601

3M
7100229504 3MVITRIFIED GRINDING WHEEL 92VA T1-500X50X203.2 93A120H15VPMF601

3M™Vitrified Grinding Wheel 92VA T1-500x50x203.2 93A120 H15VPMF601W-50M/S ANSI
MI ITEM #03163587
MFR #7100229504 3MVITRIFIED GRINDING WHEEL 92VA T1-500X50X203.2 93A120H15VPMF601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100229504 3MVITRIFIED GRINDING WHEEL 92VA T1-500X50X203.2 93A120H15VPMF601

3M™Vitrified Grinding Wheel 92VA T1-500x50x203.2 93A120 H15VPMF601W-50M/S ANSI
MI ITEM #03163587
MFR #7100229504 3MVITRIFIED GRINDING WHEEL 92VA T1-500X50X203.2 93A120H15VPMF601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100229504 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336175320
  • UPC_NO
    09003336175320
  • Color
    Clear
  • Length
    36 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    31.7 lb
  • Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text