Motion
30301 POLYURETHANE PROTECTIVE TAPE 8663 TRANSPARENT NON SKIP SLIT 4"X36YD

3M
30301 POLYURETHANE PROTECTIVE TAPE 8663 TRANSPARENT NON SKIP SLIT 4"X36YD

3M™ Polyurethane Protective Tape 8663, Transparent, Non-Skip Slip Liner, 4 in x 36 yd, 2 Roll/Case
MI ITEM #03163600
MFR #30301 POLYURETHANE PROTECTIVE TAPE 8663 TRANSPARENT NON SKIP SLIT 4"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30301 POLYURETHANE PROTECTIVE TAPE 8663 TRANSPARENT NON SKIP SLIT 4"X36YD

3M™ Polyurethane Protective Tape 8663, Transparent, Non-Skip Slip Liner, 4 in x 36 yd, 2 Roll/Case
MI ITEM #03163600
MFR #30301 POLYURETHANE PROTECTIVE TAPE 8663 TRANSPARENT NON SKIP SLIT 4"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30301 POLYURETHANE PROTECTIVE TAPE 8663
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides erosion protection to help reduce maintenance cost
  • Tough, thermoplastic polyurethane elastomer is abrasion, scratch, erosion, tear and puncture resistant
  • Long-aging, solvent-resistant, pressure sensitive acrylic adhesive is protected by a transparent release liner
  • Acrylic adhesive bonds to a wide variety of substrates and retains bond strength over time, yet removes easily when needed
  • Transparent tape is easy to apply and conforms over curved surfaces
  • Tape can be painted or applied to painted surfaces

Specifications

  • Backing Material
    Polyurethane
  • Color
    Transparent
  • Length
    36 yd
  • Width
    4 in
  • Manufacturer Stock Number
    70006210507
  • Manufacturer Upc Number
    00021200303012
  • UPC_NO
    00021200303012
  • Minimum Order Quantity
    2
  • Weight
    5.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought