Motion
7100221779 3MVITRIFIED GRINDING WHEEL 33VH T1-100X31.75X22.23 64A80H15VP300

3M
7100221779 3MVITRIFIED GRINDING WHEEL 33VH T1-100X31.75X22.23 64A80H15VP300

3M™Vitrified Grinding Wheel 33VH T1-100x31.75x22.23 64A80 H15VP300W-50M/S ANSI
MI ITEM #03163618
MFR #7100221779 3MVITRIFIED GRINDING WHEEL 33VH T1-100X31.75X22.23 64A80H15VP300
List Price$66.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100221779 3MVITRIFIED GRINDING WHEEL 33VH T1-100X31.75X22.23 64A80H15VP300

3M™Vitrified Grinding Wheel 33VH T1-100x31.75x22.23 64A80 H15VP300W-50M/S ANSI
MI ITEM #03163618
MFR #7100221779 3MVITRIFIED GRINDING WHEEL 33VH T1-100X31.75X22.23 64A80H15VP300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.71/each for your price

Overview

Mfr description
7100221779 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336172329
  • UPC_NO
    09003336172329
  • Application
    Pipe Sealing
  • Color
    Gray
  • Length
    36 yd
  • Manufacturer Stock Number
    70006210960
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.967 lb
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text