Motion
31155

3M
31155

Command™ Small Matte Black Hooks, 4 Hooks, 5 Strips, 17032MB-4ES
MI ITEM #03163643
MFR #31155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31155

Command™ Small Matte Black Hooks, 4 Hooks, 5 Strips, 17032MB-4ES
MI ITEM #03163643
MFR #31155

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100191071 COMMAND SMALL MATTE BLACK
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Length
    17 in
  • Width
    1 in
  • Weight
    0.047 lb
  • Color
    White
  • Manufacturer Upc Number
    00638060276280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text