Overview
Mfr description
39346 POLYURETHANE PROTECTIVE TAPE 8671
- For industrial/occupational use only. Not for consumer sale or use.
- Formulated for resistance to ultraviolet light
- Tough, thermoplastic polyurethane elastomer has a high peel strength and is abrasion, scratch, erosion, tear and puncture resistant
- Thin and conformable tape is easy to apply and conforms over curved surfaces
- Can be painted over, or applied to painted surfaces
- Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary
Specifications
- Backing MaterialPolyurethane
- ColorTransparent
- Length36 yd
- Width4 in
- Manufacturer Stock Number70006241460
- Manufacturer Upc Number00021200393464
- Minimum Order Quantity2
- Weight4.6 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data