Motion
42584 BUMPON RESILIENT ROLLSTOCK SJ5208 LIGHT BROWN 4.5"X36YD

3M
42584 BUMPON RESILIENT ROLLSTOCK SJ5208 LIGHT BROWN 4.5"X36YD

Bumpon™ Rollstock Bumper - 0.1250 in Height, 4.5000 in Width, 36 yd Length, Rollstock Shape
MI ITEM #03164021
MFR #42584 BUMPON RESILIENT ROLLSTOCK SJ5208 LIGHT BROWN 4.5"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42584 BUMPON RESILIENT ROLLSTOCK SJ5208 LIGHT BROWN 4.5"X36YD

Bumpon™ Rollstock Bumper - 0.1250 in Height, 4.5000 in Width, 36 yd Length, Rollstock Shape
MI ITEM #03164021
MFR #42584 BUMPON RESILIENT ROLLSTOCK SJ5208 LIGHT BROWN 4.5"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    0.1250 x 4.5000 x 36 yd
  • Height
    0.1250 in
  • Length
    36 yd
  • Width
    4.5000 in

Details

  • Shape
    Rollstock
  • Type
    Rollstock

Overview

Mfr description
42584 BUMPON RESILIENT ROLLSTOCK
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
  • High skid-resistance
  • Won't scratch or stain surfaces
  • Reduces vibration and noise
  • Will not crack or harden

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought