1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
42686 BUMPON RESILIENT ROLLSTOCK SJ5216 LIGHT BROWN 4 1/2"X36YD
Rollstock Bumper - 0.0625 in Height, 4.5000 in Width, 36 yd Length, Rollstock Shape
Mi Item #
03164025
MFR #
42686 BUMPON RESILIENT ROLLSTOCK SJ5216 LIGHT BROWN 4 1/2"X36YD
Price
$1,337.10
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Bumpers
3M 42686 BUMPON RESILIENT ROLLSTOCK SJ5216 LIGHT BROWN 4 1/2"X36YD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
42686 BUMPON RESILIENT ROLLSTOCK SJ5216 LIGHT BROWN 4 1/2"X36YD
Rollstock Bumper - 0.0625 in Height, 4.5000 in Width, 36 yd Length, Rollstock Shape
Mi Item #
03164025
MFR #
42686 BUMPON RESILIENT ROLLSTOCK SJ5216 LIGHT BROWN 4 1/2"X36YD
Mfr description
42686 BUMPON RESILIENT ROLLSTOCK
For industrial/occupational use only. Not for consumer sale or use.
All 3M™ Bumpon™ Protective Products feature a urethane composition
Easy application with 3M pressure-sensitive adhesives
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,337
.10
/each
Add to Cart
Specifications
Dimensions
Dimensions
0.0625 x 4.5000 x 36 yd
Height
0.0625 in
Length
36 yd
Width
4.5000 in
Details
Shape
Rollstock
Type
Rollstock
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items