Overview
Mfr description
45774 BUMPON QUIET CLEAR
- For industrial/occupational use only. Not for consumer sale or use.
- All 3M™ Bumpon™ Protective Products feature a urethane composition which exhibits:
- Easy application with 3M pressure sensitive adhesives.
- High skid-resistance.
- Won't scratch or stain surfaces.
- Reduces vibration and noise.
- Will not crack or harden.
Specifications
- ShapeCircular-Hemisphere
- Width3/20 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data