Motion
60909 HVY DTY PROTECTIVE TAPE 346 TAN 48"X60YD 16.7 MIL

3M
60909 HVY DTY PROTECTIVE TAPE 346 TAN 48"X60YD 16.7 MIL

3M™ Heavy Duty Protective Tape 346, Tan, 48 in x 60 yd, 16.7 mil, 1 roll per case
MI ITEM #03164842
MFR #60909 HVY DTY PROTECTIVE TAPE 346 TAN 48"X60YD 16.7 MIL
List Price$4,219.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60909 HVY DTY PROTECTIVE TAPE 346 TAN 48"X60YD 16.7 MIL

3M™ Heavy Duty Protective Tape 346, Tan, 48 in x 60 yd, 16.7 mil, 1 roll per case
MI ITEM #03164842
MFR #60909 HVY DTY PROTECTIVE TAPE 346 TAN 48"X60YD 16.7 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,219.13/each for your price

Overview

Mfr description
60909 HVY DTY PROTECTIVE TAPE 346 TAN
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Paper
  • Color
    Beige
  • Length
    60 yd
  • Width
    48 in
  • Manufacturer Stock Number
    70006092194
  • Manufacturer Upc Number
    00021200609091
  • UPC_NO
    00021200609091
  • Minimum Order Quantity
    1
  • Weight
    49 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought