Motion
62728 BUMPON PROTECTIVE PRODUCTS SJ5007 BLACK

3M
62728 BUMPON PROTECTIVE PRODUCTS SJ5007 BLACK

3M™ Bumpon™ Protective Products SJ5007 Black, 3000/Case
Mi Item #03164948
MFR #62728 BUMPON PROTECTIVE PRODUCTS SJ5007 BLACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62728 BUMPON PROTECTIVE PRODUCTS SJ5007 BLACK

3M™ Bumpon™ Protective Products SJ5007 Black, 3000/Case
Mi Item #03164948
MFR #62728 BUMPON PROTECTIVE PRODUCTS SJ5007 BLACK

Mfr description
62728 BUMPON PROTECTIVE PRODUCTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.5 mm
  • Length
    19/46 in
  • Width
    5/51 in

Details

  • Shape
    Square-Tapered w/ Flat Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)