Motion
7100234117 3M ULTRA HIGH TEMPERATURE PAINT MASKING FILM 7305, TRANSLUCENT,

3M
7100234117 3M ULTRA HIGH TEMPERATURE PAINT MASKING FILM 7305, TRANSLUCENT,

3M™ Ultra High Temperature Paint Masking Film 7305, Translucent, 1.2 mil, 268 in x 170 in, (20 Pieces/Roll) 40 Roll/Pallet
MI ITEM #03165065
MFR #7100234117 3M ULTRA HIGH TEMPERATURE PAINT MASKING FILM 7305, TRANSLUCENT,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100234117 3M ULTRA HIGH TEMPERATURE PAINT MASKING FILM 7305, TRANSLUCENT,

3M™ Ultra High Temperature Paint Masking Film 7305, Translucent, 1.2 mil, 268 in x 170 in, (20 Pieces/Roll) 40 Roll/Pallet
MI ITEM #03165065
MFR #7100234117 3M ULTRA HIGH TEMPERATURE PAINT MASKING FILM 7305, TRANSLUCENT,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100234117 3M ULTRA HIGH TEMPERATURE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Width
    1 in
  • Length
    50 yd
  • Color
    Black
  • Manufacturer Stock Number
    70070488880
  • Manufacturer Upc Number
    00638060534458
  • UPC_NO
    00638060534458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text