Motion
65674 DAMPING ALUM FOAM SHEETS 4014 SILVER 6"X48"250 MIL

3M
65674 DAMPING ALUM FOAM SHEETS 4014 SILVER 6"X48"250 MIL

3M™ Damping Aluminum Foam Sheets 4014, Silver, 6 in x 48 in, 250 mil, 1 pack per case (50 sheets per case)
MI ITEM #03165091
MFR #65674 DAMPING ALUM FOAM SHEETS 4014 SILVER 6"X48"250 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65674 DAMPING ALUM FOAM SHEETS 4014 SILVER 6"X48"250 MIL

3M™ Damping Aluminum Foam Sheets 4014, Silver, 6 in x 48 in, 250 mil, 1 pack per case (50 sheets per case)
MI ITEM #03165091
MFR #65674 DAMPING ALUM FOAM SHEETS 4014 SILVER 6"X48"250 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65674 DAMPING ALUM FOAM SHEETS 4014
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sheets make for excellent per-pound installed cost ratios on larger jobs
  • Absorbs and dissipates vibration and reduces noise in metal and plastic panels
  • Durable aluminum backing resists aging and moisture
  • 250 mil open cell polyurethane foam absorbs and attenuates vibration
  • Acrylic adhesive aggressively bonds to structural surfaces
  • Easy to apply – only hand pressure required
  • Meets Federal Air Regulation Flammability Specifications for acoustical insulation materials F.A.R. 25.853(b)

Specifications

  • Color
    Gray
  • Length
    48 in
  • Tensile Strength
    90 in
  • Thickness
    250 mil
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text